Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Chainsaw Protector Boot, 6.5 Steel Toe, Black, 3101

  • Mfr # 3101

  • Zoro # G215544501


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Style Number
3101
Toe Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3101
Zoro #
G215544501
UPC #
703982127443
Country of Origin
Germany

Dimensions

Size
6.5

Details

Item
Chainsaw Protector Boot
Color
Black
Gender
Men's
Style Number
3101
Toe Type
Steel

Description

Chainsaw Protector Boot,6.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.