Grab-and-Go Candy Snacks In Reception Box, PK240
Mfr # 54350
Zoro # G4499717
product price: $29.69
/pk 240, $0.12/eaKey Features
Flavor
Fruit
Size
46.5 oz
Snack Food Type
Chewy Candy
Product Type
Candy Swedish Fish
Packing Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54350
Zoro #
G4499717
UPC #
070462041040
Country of Origin
Canada
Dimensions
Size
46.5 oz
Details
Flavor
Fruit
Snack Food Type
Chewy Candy
Item
Candy Swedish Fish
Product Type
Candy Swedish Fish
Packing Type
Box
Features
240-Pieces/Box
Pack Size
46.5 oz
Items per Pack
240
Packs per Case
1
Description
Swedish Fish Candy is a sea of sweet nostalgia. These chewy, red fish-shaped gummies captivate with their unique berry flavor, creating a timeless treat for candy lovers. Go fishin' with fun, soft and chewy, fish-shaped candy. Yummy candy is bound to put a smile on your face. Delicious fruit flavors simply delight. This ocean of sweetness ensures an ample supply of these iconic candies, perfect for sharing with friends and family or savoring the classic taste of Swedish Fish in every delightful bite.
- • Soft, chewy candy.
- • Yummy candy.
- • Delicious fruit flavors.
- • Fun fish shape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.