Zoro Homepage

Gaylord Stand, Model 510XHD 1.5 HP

  • Mfr # AD058021

  • Zoro # G416099749


product price: $2,908.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Overall Width
37 in
Overall Length
37 in
Overall Height
41 in
Strapping Machine Design
Strap Chopper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD058021
Zoro #
G416099749
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
37 in
Overall Length
37 in
Overall Height
41 in

Details

Item
Strapping Machine
Strapping Machine Design
Strap Chopper

Description

Gaylord chopper stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.