Strapping Machine, Semi Automatic
Mfr # Model 300 1/2 HP
Zoro # G116099834
product price: $6,389.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Height
18 in
Overall Width
18 1/2 in
Overall Length
28 1/2 in
Fits Strap Width
3/4 in
Strapping Machine Design
Strap Chopper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Model 300 1/2 HP
Zoro #
G116099834
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18 in
Overall Width
18 1/2 in
Overall Length
28 1/2 in
Fits Strap Width
3/4 in
Details
Item
Strapping Machine
Strapping Machine Design
Strap Chopper
Machine Operation Type
Semi Automatic Machine
Description
Strapping Machine, Machine Operation Type Semi Automatic Machine, Overall Length 19 in, Overall Width 30 in, Overall Height 19 in, Max. Package Size Not Applicable, Fits Strap Width 3/4 in, Strapping Machine Design Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.