Zoro Homepage

Strap chopper RD

  • Mfr # Model 510XHD 1.5 HP

  • Zoro # G216099802


product price: $20,678.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Strapping Machine Design
Strap Chopper
Fits Strap Width
1 1/4 in
Overall Length
29 1/4 in
Overall Width
33 in
Overall Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Model 510XHD 1.5 HP
Zoro #
G216099802
UPC #
-
Country of Origin
United States

Dimensions

Fits Strap Width
1 1/4 in
Overall Length
29 1/4 in
Overall Width
33 in
Overall Height
25 in

Details

Strapping Machine Design
Strap Chopper
Item
Strapping Machine
Machine Operation Type
Semi Automatic Machine

Description

Strapping Machine, Machine Operation Type Semi Automatic Machine, Overall Length 23 in, Overall Width 29 in, Overall Height 29 in, Max. Package Size Not Applicable, Fits Strap Width 1 1/4 in, Strapping Machine Design Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.