Zoro Homepage

Collector Box

  • Mfr # DCB-480

  • Zoro # G6026002


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Diameter
16 in
Product Type
Debris Collector Box
Compatible Product Type
Rotary Broom
Compatible Manufacturer Number
SWB-480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB-480
Zoro #
G6026002
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
48 in
Diameter
16 in

Details

Item
Debris Collector Box
Product Type
Debris Collector Box
Compatible Product Type
Rotary Broom
Compatible Manufacturer Number
SWB-480

Description

Debris Collector Box, Overall Width 48 in, Product Type Debris Collector Box, Compatible Manufacturer Number SWB-480, Compatible Grainger Part Number 20UG76, Compatible Product Type Rotary Broom, Diameter 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.