Dirt Broom Kit
Mfr # SSD-480
Zoro # G5865325
product price: $395.99
/ea
Free Shipping & Returns
Key Features
Clearing Path
48 in
Brush Dia.
16 in
Overall Width
48 in
Diameter
16 in
Product Type
Embedded Dirt Brush Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSD-480
Zoro #
G5865325
UPC #
-
Country of Origin
Germany
Dimensions
Brush Dia.
16 in
Overall Width
48 in
Diameter
16 in
Details
Item
Dirt Broom Kit
Clearing Path
48 in
Product Type
Embedded Dirt Brush Kit
Compatible Product Type
Rotary Broom
Compatible Manufacturer Number
SWB-480
Description
Dirt Broom Kit, Overall Width 48 in, Product Type Embedded Dirt Brush Kit, Compatible Manufacturer Number SWB-480, Compatible Grainger Part Number 20UG76, Compatible Product Type Rotary Broom, Diameter 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.