Edge Marker Kit
Mfr # EDG-020
Zoro # G8530602
product price: $66.59
/eaKey Features
Overall Height
36 in
Overall Width
1 in
Includes
(2) 36 in Poles
For Use With
Sweepex Pro and Mega Brooms
Forklift Attachment Type
Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDG-020
Zoro #
G8530602
UPC #
813818010266
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Width
1 in
Overall Depth
1 in
Details
Item
Edge Marker Kit
Includes
(2) 36 in Poles
For Use With
Sweepex Pro and Mega Brooms
Forklift Attachment Type
Accessories
Mounting
Bolts
Description
Edge Marker Kit, Product Type Edge Marker Kit, Overall Height 36 in, Compatible Fork Height Not Applicable, Compatible Fork Length Not Applicable, Compatible Fork Width Not Applicable, Overall Depth 1 in, Brush Height Not Applicable, Brush Width Not Applicable, Overall Width 1 in, Bristle Material Not Applicable, Number of Rows Not Applicable, Includes (2) 36 in Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.