Shop SWEEPEX
See all product information
Create Account
Magnetic Bar Attachment, 60 In
- Mfr # VMB-060
- Zoro # G8544015
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 1/2 in
Overall Width
60 in
For Use With
8TJV2, Forklift-Mounted Warehouse Broom
Forklift Attachment Type
Accessories
Features
Weight Lifting Capacity Pull of 266 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VMB-060
- Zoro #
- G8544015
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 1 1/2 in
- Overall Width
- 60 in
- Overall Sweeper Width
- 60 in
- Overall Depth
- 2 in
- Fits Chest Size
- Weight Lifting Capacity Pull of 266 lbs.
Details
- Item
- Magnetic Bar Attachment
- For Use With
- 8TJV2, Forklift-Mounted Warehouse Broom
- Forklift Attachment Type
- Accessories
- Features
- Weight Lifting Capacity Pull of 266 lbs.
Description
Magnetic Bar Attachment, Product Type Magnetic Bar Attachment, Overall Height 1 1/2 in, Compatible Fork Height Not Applicable, Compatible Fork Length Not Applicable, Compatible Fork Width Not Applicable, Overall Depth 2 in, Brush Height Not Applicable, Brush Width Not Applicable, Overall Width 60 in, Bristle Material Not Applicable, Number of Rows Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.