Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mega Series Broom Forklift Mount Bracket

  • Mfr # FLH-200-1

  • Zoro # G8530575


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/2 in
Overall Width
25 in
Includes
Bolts, Chains, Hooks
For Use With
Mega Brooms Only
Max. Fork Opening
6 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLH-200-1
Zoro #
G8530575
UPC #
850047137098
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Width
25 in
Compatible Fork Height
6 in
Compatible Fork Width
8 1/4 in
Overall Depth
7 in

Details

Item
Mega Series Broom Forklift Mount Bracket
Includes
Bolts, Chains, Hooks
For Use With
Mega Brooms Only
Max. Fork Opening
6 in x 2 in
Mounting
Required for Mega Brooms
Forklift Attachment Type
Mount Bracket

Description

Mega Series Broom Forklift Mount Bracket, Product Type Mega Series Broom Forklift Mount Bracket, Overall Height 1 1/2 in, Compatible Fork Height 6 in, Compatible Fork Length Not Applicable, Compatible Fork Width 8 1/4 in, Overall Depth 7 in, Brush Height Not Applicable, Brush Width Not Applicable, Overall Width 25 in, Bristle Material Not Applicable, Number of Rows Not Applicable, Includes Bolts, Chain, Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.