Zoro Homepage

Mega Series Brushes, 60 In W, 11 In H, PK11

  • Mfr # MBK-600

  • Zoro # G6693355


product price: $679.99
/pk 11, $61.82/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Height
11 in
Overall Width
60 in
Includes
11 Rows of Bristles
For Use With
Mfr. No. SMB-600, SMB-960
Brush Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBK-600
Zoro #
G6693355
UPC #
813818010396
Country of Origin
United States

Dimensions

Overall Height
11 in
Overall Width
60 in
Brush Width
60 in
Brush Height
11 in
Overall Depth
1 1/2 in

Details

Item
Mega Series Replacement Brushes
Includes
11 Rows of Bristles
For Use With
Mfr. No. SMB-600, SMB-960
Forklift Attachment Type
Replacement Brushes
Number of Rows
11
Mounting
Slides Into Existing Broom Track
Bristle Material
Polypropylene

Description

Mega Series Replacement Brushes, Product Type Mega Series Replacement Brushes, Overall Height 11 in, Compatible Fork Height Not Applicable, Compatible Fork Length Not Applicable, Compatible Fork Width Not Applicable, Overall Depth 1 1/2 in, Brush Height 11 in, Brush Width 60 in, Overall Width 60 in, Bristle Material Polypropylene, Number of Rows 11, Package Quantity 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.