Mega Series Brushes, 72 In W, 11 In H, PK11
Mfr # MBK-720
Zoro # G8530611
product price: $738.16
/pk 11, $67.11/eaKey Features
Overall Height
11 in
Overall Width
72 in
Includes
11 Rows of Bristles
For Use With
Mfr. No. SMB-720
Mounting
Slides Into Existing Broom Track
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBK-720
Zoro #
G8530611
UPC #
813818010402
Country of Origin
United States
Dimensions
Overall Height
11 in
Overall Width
72 in
Brush Width
72 in
Brush Height
11 in
Overall Depth
1 1/2 in
Details
Item
Mega Series Replacement Brushes
Includes
11 Rows of Bristles
For Use With
Mfr. No. SMB-720
Mounting
Slides Into Existing Broom Track
Forklift Attachment Type
Replacement Brushes
Number of Rows
11
Bristle Material
Polypropylene
Description
Mega Series Replacement Brushes, Product Type Mega Series Replacement Brushes, Overall Height 11 in, Compatible Fork Height Not Applicable, Compatible Fork Length Not Applicable, Compatible Fork Width Not Applicable, Overall Depth 1 1/2 in, Brush Height 11 in, Brush Width 72 in, Overall Width 72 in, Bristle Material Polypropylene, Number of Rows 11, Package Quantity 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.