Multipurpose Broom Kit
Mfr # SMP-400
Zoro # G5980527
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Brush Dia.
12 in
Clearing Path
40 in
Overall Width
40 in
Diameter
12 in
Compatible Product Type
Rotary Broom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMP-400
Zoro #
G5980527
UPC #
-
Country of Origin
Germany
Dimensions
Brush Dia.
12 in
Overall Width
40 in
Diameter
12 in
Details
Item
Multi-Purpose Brush Kit
Clearing Path
40 in
Compatible Product Type
Rotary Broom
Product Type
Multi-Purpose Brush Kit
Compatible Manufacturer Number
SWB-400
Description
Multi-Purpose Brush Kit, Overall Width 40 in, Product Type Multi-Purpose Brush Kit, Compatible Manufacturer Number SWB-400, Compatible Grainger Part Number 20UG65, Compatible Product Type Rotary Broom, Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.