Polar Trec Wheel Set, PR
Mfr # SPT-480
Zoro # G5960796
product price: $313.99
/pr
Free Shipping & Returns
Key Features
Overall Width
48 in
Diameter
16 in
Compatible Manufacturer Number
SWB-480
Product Type
Polar Trec Wheel Set
Compatible Product Type
Rotary Broom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPT-480
Zoro #
G5960796
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
48 in
Diameter
16 in
Details
Item
Polar Trec Wheel Set
Compatible Manufacturer Number
SWB-480
Product Type
Polar Trec Wheel Set
Compatible Product Type
Rotary Broom
Description
Polar Trec Wheel Set, Overall Width 48 in, Product Type Polar Trec Wheel Set, Compatible Manufacturer Number SWB-480, Compatible Grainger Part Number 20UG76, Compatible Product Type Rotary Broom, Diameter 16 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.