Zoro Homepage

Protective Cover

  • Mfr # PCA-480

  • Zoro # G5983415


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Diameter
16 in
Compatible Product Type
Rotary Broom
Product Type
Debris Shield
Compatible Manufacturer Number
SWB-480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCA-480
Zoro #
G5983415
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
48 in
Diameter
16 in

Details

Item
Debris Shield
Compatible Product Type
Rotary Broom
Product Type
Debris Shield
Compatible Manufacturer Number
SWB-480

Description

Debris Shield, Overall Width 48 in, Product Type Debris Shield, Compatible Manufacturer Number SWB-480, Compatible Grainger Part Number 20UG76, Compatible Product Type Rotary Broom, Diameter 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.