Snow Brush Kit
Mfr # SRS-480
Zoro # G5911893
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Clearing Path
48 in
Brush Dia.
16 in
Overall Width
48 in
Diameter
16 in
Product Type
Snow Brush Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRS-480
Zoro #
G5911893
UPC #
-
Country of Origin
Germany
Dimensions
Brush Dia.
16 in
Overall Width
48 in
Diameter
16 in
Details
Item
Snow Brush Kit
Clearing Path
48 in
Product Type
Snow Brush Kit
Compatible Manufacturer Number
SWB-480
Compatible Product Type
Rotary Broom
Description
Snow Brush Kit, Overall Width 48 in, Product Type Snow Brush Kit, Compatible Manufacturer Number SWB-480, Compatible Grainger Part Number 20UG76, Compatible Product Type Rotary Broom, Diameter 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.