Shop SWEEPEX
See all product information
Create Account
Snow Shovel, 36 in W x Plastic Blade, 46 in L Fiberglass Handle
- Mfr # SP-36
- Zoro # G0912599
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Plastic
Blade Width
36 in
Handle Material
Fiberglass
Handle Type
D-Grip
Handle Length
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-36
- Zoro #
- G0912599
- UPC #
- 856138008513
- Country of Origin
- United States
- Blade Material
- Plastic
- Handle Material
- Fiberglass
- Handle Type
- D-Grip
- Handle Grip - Snow Shovels and Snow Pushers
- D-Grip
- Weight
- 7 lb
- Item
- Snow Shovel
- Handle Grip
- D Grip
- Handle Color
- Black
- Detachable Handle
- Yes
- Blade Step
- None
- Product Type
- Snow Pusher
- Blade Color
- Yellow
- Gauge
- 2 cm
- Number of Ribs
- 0
Dimensions
- Blade Width
- 36 in
- Handle Length
- 46 in
- Blade Height
- 9 1/4 in
- Overall Length
- 54 in
- Wire Rope Length
- 54 in
- Length
- 54 in
Description
Snow Shovel, Blade Material Plastic, Blade Width 36 in, Blade Height 9 1/4 in, Handle Length 46 in, Handle Type D-Grip, Handle Material Fiberglass, D Grip, Weight 7 lb, Snow Shovel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.