This item is Discontinued.

Sweet Heat Trifold Pro - Patio Heat Reflector 35 in. x 9.5 in. Aluminum Heat Reflector for Round Top Heaters SHTri-RTL-ZORO

This item is Discontinued.

Sweet Heat

Trifold Pro - Patio Heat Reflector 35 in. x 9.5 in. Aluminum Heat Reflector for Round Top Heaters (Discontinued)

Mfr # SHTri-RTL-ZORO
Zoro # G304396660
Country of Origin China
Category Patio Heaters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHTri-RTL-ZORO
Zoro #
G304396660
UPC #
-
Country of Origin
China

Dimensions

Height
2"
Length
35"
Width
10"

Details

Item
Patio Heater
For Use With
Patio Heaters - Full-Size Round-Top
Finish
Metallic
Includes
Premium Clamps (3)
Features
Easy to Install; Universal Fit; No Tools Necessary; Converts your 360º patio heater into a directional heat focusing heater!
Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.