8000388 Hummingbird Nectar Concentrate for Sucrose, 1.5 Litre - Case of 9

  • Mfr # 8000388

  • Zoro # G703713273


product price:  $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8000388
Zoro #
G703713273
UPC #
712038079612
Country of Origin
United States

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Hummingbird Nectar Concentrate for Sucrose, 1.5 Litre - Case of 9
  • Case of 9
Specifications
  • Bird Type: Hummingbird
  • Primary Ingredient: Sucrose
  • Container Size: 1.5 L
  • Other Ingredients: Vitamin and Mineral All-natural and dye-free premium wildflower infused hummingbird nectar concentrate in Eco-Fresh Bag
  • Country of Origin: United States
  • Weight: 34.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.