Shop SWEETARTS
See all product information
Create Account
Giant Candy, Chew, 1.35 oz
- Mfr # 554174
- Zoro # G623562241
product price:Â
$
3.99
/ea
Sold in multiples of 36 for
$143.64
Key Features
Net Content
1.35 oz
Form
Chew
Servings
1
Nutritional Information
40 Calories 0.5 g Total Fat 5 mg Sodium 8 g Sugars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 554174
- Zoro #
- G623562241
- UPC #
- 079200131166
- Country of Origin
- United States
Details
- Net Content
- 1.35 oz
- Form
- Chew
- Servings
- 1
- Nutritional Information
- 40 Calories 0.5 g Total Fat 5 mg Sodium 8 g Sugars
Description
Giant chewy SweeTARTS takes the amazing flavor sensation of original SweeTARTS to a supersized, over the top level. These larger than life disks of flavor are too big to eat in just one bite, so break it and share it for the ideal chewy candy experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.