Shop SWIFFER
See all product information
Create Account
09060EA Sweeper Mop- 10" Wide Mop- Green
- Mfr # 09060EA
- Zoro # G203891532
product price:Â
$
40.75
/ea
Key Features
Color
Green
Features
Swivel Head
Head Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09060EA
- Zoro #
- G203891532
- UPC #
- 37000090601
- Country of Origin
- China
- Item
- Dust Mop
- Color
- Green
- Features
- Swivel Head
Dimensions
- Head Width
- 10 in
Description
Removes dust, dirt, hair and allergens from floors, furniture and electronics. Use with disposable Swiffer cloths (sold separately). Lightweight swivel head adjusts to get into hard-to-reach places. Use with dry or wet cloths. Mop handle breaks down into four parts for storage and to adjust length. Application: Electronics; Floors; Furniture; Mop Head Size: 10" Wide; Handle Length: N/A; Mop Head Color: Green.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.