Shop SWIFFER

1000587 Sweeper Mop Kit - Extra Large

  • Mfr # 1000587

  • Zoro # G603933856


product price:  $58.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000587
Zoro #
G603933856
UPC #
37000928164
Country of Origin
Dominican Republic

Description

Features
  • Extra-large dry cloths conform to the surface of your floors and grout lines
  • Strong and light aluminum pole
  • Use with one Sweeper extra-large dry sweeping cloths or two Sweeper wet mopping cloths
Specifications
  • Handle Material: Plastic
  • Handle Length: 24 in.
  • Country of Origin: Dominican Republic
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.