Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12x24x1 Extreme Dust Pleated Air Filter, MERV 11

  • Mfr # 70741.011224

  • Zoro # G0476099


product price: $14.49
/ea
Sold in multiples of 4 for $57.96

Key Features

Nominal Filter Size
12x24x1
Performance Rating
MERV 11
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70741.011224
Zoro #
G0476099
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
12x24x1
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
1 in

Details

Performance Rating
MERV 11
Item
Pleated Air Filter
Series
Extreme Dust

Description

Extreme Dust,12in x 24in x 1in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.