Cleaning Solution, Clear, 25.3 oz, PK6
- Mfr # 08421
- Zoro # G223361213
product price:Â
$
48.19
/pk of 6, $8.03/ea
Key Features
Container Type
Bottle
For Floor Type
Laminate, Tile, Vinyl, Wood
Color
Clear
Container Size
25.3 oz
Fragrance
Lavender
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08421
- Zoro #
- G223361213
- UPC #
- 10030772084219
- Country of Origin
- United States
Dimensions
- Container Size
- 25.3 oz
Details
- Container Type
- Bottle
- For Floor Type
- Laminate, Tile, Vinyl, Wood
- Item
- Cleaning Solution
- Color
- Clear
- Fragrance
- Lavender
- Standards
- EPA, FDA Approved, USDA
- Rinse Required
- No
- Wire Color
- Clear
- pH Level
- 4 to 5.8
Description
Cleaning Solution, Cleaner Form Liquid, Container Size 25.3 oz, Container Type Bottle, For Floor Type Laminate, Tile, Vinyl, Wood, pH Level 4 to 5.8, Properties No Rinse Required, Ready to Use, Standards EPA, FDA Approved, USDA, Color Clear, Fragrance Lavender, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.