Shop SWIFFER
See all product information
Create Account
Cloth Max, Disposable, White, PK 16
- Mfr # PGC37109
- Zoro # G302451361
product price:Â
$
20.99
/pk of 16, $1.31/ea
Key Features
Material
Cloth
For Use With
Swiffer Max 37108 Sweeper
Width
17.9 in
Depth
10"
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGC37109
- Zoro #
- G302451361
- UPC #
- 37000371090
- Country of Origin
- United States
Dimensions
- Width
- 17.9 in
- Depth
- 10"
Details
- Material
- Cloth
- For Use With
- Swiffer Max 37108 Sweeper
- Color
- White
Description
Swiffer Max Disposable Cloths trap dust, dirt and hair on electronics and other hard surfaces with their patented 3-D fiber web. Instead of just moving dust and dirt around, eliminate it with these large, soft dry cloths. Dust is removed, not sent airborne so you will save time because dusting won't be needed so often. Combine these cloths with the Swiffer Max Sweeper (sold separately) to cover large areas quickly. Wiping a hard surface with these cloths creates an electrostatic charge that attracts dust, dirt, common allergens and hair to the cloth. Cloths can be used on virtually any surface with no need for spray polishes. Cloths are safe for wood, ceramic, vinyl, tile, electronics, and other hard surfaces, and leave no residue.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.