Zoro Homepage

Disposable Mop Pad, 13 in. L, White, PK4

  • Mfr # 12878

  • Zoro # G116045527


product price: $90.59
/pk 4, $22.65/ea
Free Shipping & Returns

Key Features

Series
Swiffer(R) PowerMop
Features
Scrubbing Strips Reach Deep into Grooves and Grout
Overall Length
13 in
Attachment Type
Hook-and-Loop
Compatible Manufacturer Part Number
07242
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12878
Zoro #
G116045527
UPC #
030772128787
Country of Origin
Dominican Republic

Dimensions

Overall Length
13 in
Overall Width
9 in

Details

Series
Swiffer(R) PowerMop
Features
Scrubbing Strips Reach Deep into Grooves and Grout
Attachment Type
Hook-and-Loop
Item
Disposable Mop Pad
Compatible Manufacturer Part Number
07242
Antimicrobial
No
Color
White

Description

Disposable Mop Pad, Overall Width 9 in, Overall Length 13 in, Color White, Material Not Applicable, Series Swiffer(R) PowerMop, Antimicrobial No, Attachment Type Hook-and-Loop, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number 07242, Features Scrubbing Strips Reach Deep into Grooves and Grout, Product Type Disposable Mop Pad, Standards Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.