Disposable Mop Pad, White, PK6
Mfr # 08622
Zoro # G213324310
product price: $43.55
/pk 6, $7.26/eaKey Features
Overall Width
8 in
Material
Synthetic
Series
Wet Cloths(TM)
Overall Length
10 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08622
Zoro #
G213324310
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Width
8 in
Overall Length
10 in
Details
Item
Wet Mopping Cloths
Material
Synthetic
Series
Wet Cloths(TM)
Color
White
Description
Wet Mopping Cloths, Overall Width 8 in, Overall Length 10 in, Color White, Material Synthetic, Series Wet Cloths(TM), Product Type Wet Mop Pad Refill, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.