Zoro Homepage

Dry Refill Cloths, 10.63" x 8", White, PK32

  • Mfr # 33407

  • Zoro # G305731767


product price: $14.89
/pk 32, $0.47/ea

Key Features

Material
White
Cleaning Cloth Style
Dry Floor Wipes
Size
10.63 x 8
Weight
0.38 lbs
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33407
Zoro #
G305731767
UPC #
-
Country of Origin
United States

Dimensions

Size
10.63 x 8
Length
8"
Width
10.63"

Details

Item
Towels & Wipes
Material
White
Cleaning Cloth Style
Dry Floor Wipes
Weight
0.38 lbs
Package Type
Box
Application
Floors; General Purpose
Recommended For
Crumbs; Dirt; Dust; Hair; Pet Hair
Suggested Cleaning Application
Finished Hardwood; Sealed Tile; Vinyl; Ceramic; Finished Floors
For Use With
Swiffer® Sweepers 09060, 92815CT; Swiffer® Max Sweeper 37108; Swiffer® Sweep + Trap 92713CT; Swiffer® Sweep + Vac 92705CT
Color
White
Wipes Application
Finished Hardwood; Sealed Tile; Vinyl; Ceramic; Finished Floors
Wipes per Container
32
Ply
1
Fragrance
Unscented
Cleaning Cloth Color
White
Number of Sheets
32

Description

Use Swiffer dry cloth refills on floors and hard-to-reach places above the floor. These Swiffer pad refills leave no residue and are safe for wood floors, ceramic and vinyl tile, electronics, and other hard surfaces. Convenient disposable cloths eliminate the fuss of dust mops. Simply use and throw away.


  • Disposable refill cloths for 10" Swiffer Sweeper 09060 and 92815.
  • Disposable dust cloths leave your floors cleaner than a broom does on dirt, dust and hair.
  • Thick dry cloths conform to the surface of your floors and grout lines to trap and lock dirt.
  • Great as a hand duster and floor duster for wood, tile or vinyl floors.
  • Sweeping cloths trap and lock dust and inanimate allergens like pet dander and dust mite matter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.