
Dry Refill Cloths, White, 10.63 x 8, 32/Box, 6PK
Mfr # 33407CT
Zoro # G305731729
product price: $73.25
/pk 6, $12.21/eaKey Features
Material
White
Cleaning Cloth Style
Dry Floor Wipes
Size
10.63 x 8
Weight
2.8 lbs
Package Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33407CT
Zoro #
G305731729
UPC #
-
Country of Origin
United States
Dimensions
Size
10.63 x 8
Width
10.63"
Length
8"
Details
Item
Towels & Wipes
Material
White
Cleaning Cloth Style
Dry Floor Wipes
Weight
2.8 lbs
Package Type
Box
Application
Floors; General Purpose
Recommended For
Crumbs; Dirt; Dust; Hair; Pet Hair
Suggested Cleaning Application
Finished Hardwood; Sealed Tile; Vinyl; Ceramic; Finished Floors
Color
White
Wipes Application
Finished Hardwood; Sealed Tile; Vinyl; Ceramic; Finished Floors
For Use With
Swiffer® Sweepers 09060, 92815CT; Swiffer® Max Sweeper 37108; Swiffer® Sweep + Trap 92713CT; Swiffer® Sweep + Vac 92705CT
Features
Value Pack—Stock up and save!
Fragrance
Unscented
Wipes per Container
32
Ply
1
Cleaning Cloth Color
White
Description
Use Swiffer dry cloth refills on floors and hard-to-reach places above the floor. These Swiffer pad refills leave no residue and are safe for wood floors, ceramic and vinyl tile, electronics, and other hard surfaces. Convenient disposable cloths eliminate the fuss of dust mops. Simply use and throw away.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.