Duster Refill, Dust Lock Fiber, Blue, PK4
Mfr # 99036
Zoro # G6884503
product price: $91.65
/pk 4, $22.91/ea
Free Shipping & Returns
Key Features
Length
15 27/64 in
Material
Microfiber
For Use With
All Swiffer Duster Handles
Series
Swiffer Dusters
Includes
(18) Refills In Each Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99036
Zoro #
G6884503
UPC #
10037000990366
Country of Origin
Czechia
Dimensions
Length
15 27/64 in
Width
9 3/4 in
Overall Length
15 3/8 in
Overall Width
9 3/4 in
Details
Item
Duster Refill
Material
Microfiber
For Use With
All Swiffer Duster Handles
Series
Swiffer Dusters
Includes
(18) Refills In Each Box
Disposable
Yes
Features
Traps and Locks Dust and Allergens with Thousands of Fluffy Fibers
Color
White
Application
Multi Surface
Cloth Type
Sleeve
Cloth Style
Microfiber
Product Series
Swiffer(R) Dusters
Description
Duster Refill,15 3/8 in L,White,PK4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.