
Dusters Refill, Dust Lock Fiber, 2" x 6", Light Blue, 72PK
Mfr # 99036
Zoro # G601859936
product price: $86.95
/pk 72, $1.21/ea
Free Shipping & Returns
Key Features
Length
6"
Material
Dust Lock™ Fiber
For Use With
Swiffer® Duster Starter Kit (40509)
Depth
2"
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99036
Zoro #
G601859936
UPC #
-
Country of Origin
Canada
Dimensions
Length
6"
Depth
2"
Width
2"
Brush Length
6"
Details
Item
Dusters
Material
Dust Lock™ Fiber
For Use With
Swiffer® Duster Starter Kit (40509)
Color
Light Blue
Net Weight
2.74 lbs
Bristle Material
Dust Lock™ Fiber
Bristle Color
Light Blue
Description
Swiffer Dusters TRAP + LOCK dust wherever dust shows up, including fan blades, blinds, car interior, keyboard vents, bookcases, and more. They are made with specially coated fibers that grab onto dust and don't let go. Enjoy the lasting freshness of Gain as you clean. Leaves behind up to one hour of freshness after initial product use.
- Swiffer Dusters have specially coated fibers that TRAP + LOCK dust and don't let go.
- Enjoy the lasting freshness of Gain scented Swiffer Dusters.
- Leaves behind up to one hour of freshness after initial product use.
- Great for dusting electronics, furniture, knick-knacks in your home or office, blinds, ceiling fans, and even your car interior.
- Swiffer Dusters trap and lock dust from your surfaces, which promotes cleaner air and is a proud partner of the American Lung Association.
- Perfect for small living spaces, this duster is compact, lightweight and easy to store.
- Heavy duty with 2X fibers vs. Swiffer Dusters.
- Covered by our money-back guarantee.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.