
Dusters Refill, Dust Lock Fiber, Lavender Scent, Light Blue, 18PK
Mfr # 99037
Zoro # G715509987
product price: $27.59
/pk 18, $1.53/eaKey Features
Bristle Color
Light Blue
Length
6 in
Width
4 in
Bristle Material
Dust Lock⢠Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99037
Zoro #
G715509987
UPC #
-
Country of Origin
Canada
Dimensions
Length
6 in
Width
4 in
Details
Bristle Color
Light Blue
Item
Duster Refills
Bristle Material
Dust Lock⢠Fiber
Description
Swiffer Dusters TRAP + LOCK dust wherever dust shows up, including fan blades, blinds, car interior, keyboard vents, bookcases, and more. They are made with specially coated fibers that grab onto dust and don't let go. Leaves behind up to one hour of freshness after initial product use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.