Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dusters Refill, Dust Lock Fiber, Unscented, Light Blue, 40PK

  • Mfr # 21459

  • Zoro # G305742541


product price: $53.59
/pk 40, $1.34/ea

Key Features

Head Material
Dust Lock™ Fiber
Length
6"
Material
Dust Lock™ Fiber
For Use With
Swiffer® Duster Starter Kit (40509)
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21459
Zoro #
G305742541
UPC #
-
Country of Origin
United States

Dimensions

Length
6"
Depth
2"
Brush Length
6"
Width
4"

Details

Item
Dusters
Head Material
Dust Lock™ Fiber
Material
Dust Lock™ Fiber
For Use With
Swiffer® Duster Starter Kit (40509)
Color
Light Blue
Bristle Material
Dust Lock™ Fiber
Bristle Color
Light Blue
Net Weight
1.58 lbs
Features
Unscented

Description

Swiffer Dusters TRAP + LOCK dust wherever dust shows up, including fan blades, blinds, car interior, keyboard vents, bookcases, and more. They are made with specially coated fibers that grab onto dust and don't let go. Enjoy the lasting freshness of Gain as you clean. Leaves behind up to one hour of freshness after initial product use.


  • Swiffer Dusters have specially coated fibers that TRAP + LOCK dust and don't let go.
  • Enjoy the lasting freshness of Gain scented Swiffer Dusters.
  • Leaves behind up to one hour of freshness after initial product use.
  • Great for dusting electronics, furniture, knick-knacks in your home or office, blinds, ceiling fans, and even your car interior.
  • Swiffer Dusters trap and lock dust from your surfaces, which promotes cleaner air and is a proud partner of the American Lung Association.
  • Perfect for small living spaces, this duster is compact, lightweight and easy to store.
  • Heavy duty with 2X fibers vs. Swiffer Dusters.
  • Covered by our money-back guarantee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.