Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dusters Starter Kit, Dust Lock Fiber, 6in Handle, Blue/Yellow

  • Mfr # PGC11804KT

  • Zoro # G8239658


product price: $9.55
/ea

Key Features

Handle Material
Plastic
Length
13"
Material
Dust Lock™ Fiber
Handle Length
6"
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC11804KT
Zoro #
G8239658
UPC #
37000405092
Country of Origin
United States

Dimensions

Length
13"
Handle Length
6"
Width
4"
Depth
2"
Brush Length
6"

Details

Item
Dusters
Handle Material
Plastic
Material
Dust Lock™ Fiber
Handle Color
Yellow
Features
Duster Kit—Includes one handle and five refill dusters.
Bristle Color
Light Blue
Includes
(1) Handle; (5) Refill Dusters
Color
Yellow
Bristle Material
Dust Lock™ Fiber
Net Weight
0.29 lbs

Description

Swiffer® Dusters Starter Kit, Dust Lock Fiber, 6" Handle, Blue/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.