Zoro Homepage

Floor Cleaner Bottle, 42.2 oz, PK4

  • Mfr # 61297

  • Zoro # G713326319


product price: $34.99
/pk 4, $8.75/ea

Key Features

Fragrance
Fresh
Container Type
Bottle
Recommended Dilution
Ready to Use
Container Size
42.2 oz
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61297
Zoro #
G713326319
UPC #
-
Country of Origin
Czechia

Dimensions

Container Size
42.2 oz

Details

Item
Floor Cleaner
Fragrance
Fresh
Container Type
Bottle
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Nonflammable
Yes
Minimum Drying Time
30 min
pH Value
Neutral
For Floor Type
Laminate, Linoleum, Vinyl
pH Level
6.5
Low Foaming
Yes
Rinse Required
Yes
Biodegradable
No

Description

Floor Cleaner, Cleaner Form Liquid, Container Size 42.2 oz, Container Type Bottle, For Floor Type Laminate, Linoleum, Vinyl, Maximum Drying Time Not Applicable, Minimum Drying Time 30 min, pH Level 6.5, pH Value Neutral, Product Series WetJet, Ready to Use, Recommended Dilution Ready to Use, Standards Not Applicable, Fragrance Fresh, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.