Heavy Duty Dusters, 36" L, PK6
Mfr # 82074
Zoro # G4533155
product price: $93.59
/pk 6, $15.60/ea
Free Shipping & Returns
Key Features
Head Material
Microfiber
Handle Material
Plastic
Length
36 in
Includes
Extendable Handle, (3) Dusters Per Box
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82074
Zoro #
G4533155
UPC #
00037000820741
Country of Origin
Canada
Dimensions
Length
36 in
Maximum Handle Length
36 in
Head Length
36 in
Details
Item
Swiffer 360 Dusters
Head Material
Microfiber
Handle Material
Plastic
Includes
Extendable Handle, (3) Dusters Per Box
Color
Yellow
Disposable
Yes
Handle Style
Extendable
Head Color
Yellow
Number of Heads Included
6
Description
Swiffer 360 Dusters, Handle Material Plastic, Disposable Yes, Handle Style Extendable, Head Length 36 in, Number of Heads Included 6, Head Color Yellow, Maximum Handle Length 36 in, Head Material Microfiber, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.