Zoro Homepage

Heavy Duty Dusters Refill, Dust Lock Fiber, Yellow, PK33

  • Mfr # 99035

  • Zoro # G4140219


product price: $55.45
/pk 33, $1.68/ea

Key Features

Length
6"
Material
Dust Lock™ Fiber
For Use With
Swiffer Duster Handle
Brush Length
6"
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99035
Zoro #
G4140219
UPC #
10037000990359
Country of Origin
Canada

Dimensions

Length
6"
Brush Length
6"
Depth
2"
Width
2"

Details

Item
Duster Refills
Material
Dust Lock™ Fiber
For Use With
Swiffer Duster Handle
Color
Yellow
Bristle Material
Dust Lock™ Fiber
Net Weight
2.21 lbs
Bristle Color
Yellow

Description

All-around design maximizes surface area to reach tight corners and smaller spaces. Traps and locks up to 3x more dust than a feather duster. Ideal for cleaning wood furniture, electronics, plants and more. For use with Swiffer Heavy Duty Dusters Handle (sold separately).


  • All-around design traps dust maximizing surface area.
  • Dense fibers for long-lasting performance.
  • Ideal for cleaning wood furniture, electronics, plants and more.
  • For use with Swiffer Heavy Duty Dusters Handle (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.