Zoro Homepage

Heavy Duty Dusters Starter Kit, 6 Handle with Two Disposable Dusters, PK4, 4PK

  • Mfr # PGC08109

  • Zoro # G807387813


product price: $31.29
/pk 4, $7.82/ea

Key Features

Handle Material
Plastic
Length
13"
Material
Fibers
For Use With
Swiffer® 21620CT, 99035
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC08109
Zoro #
G807387813
UPC #
-
Country of Origin
Dominica

Dimensions

Length
13"
Width
4"
Brush Length
6"
Handle Length
6"
Bristle Depth
2"

Details

Item
Dusters
Handle Material
Plastic
Material
Fibers
For Use With
Swiffer® 21620CT, 99035
Bristle Material
Dust Lock™ Fiber
Net Weight
1.06 lbs
Bristle Color
Yellow
Handle Color
Yellow
Includes
(1) Handle; (2) Refill Dusters
Features
Heavy Duty Duster Kit—Includes one handle and two refill dusters.

Description

Special fibers trap and lock away dust and allergens Disposable heads allow you to clean and go without concern for spreading contaminants One handle and five dusters per starter kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.