Heavy-Duty Wet Refill Cloths, 8 x 10, Gain Original Scent, White, 10 Cloths

  • Mfr # 76471

  • Zoro # G915621090


product price: $11.59
/ea

Key Features

Mop Head Material
Cloth
Length
10 in
Type
Wet Floor Wipes
Fragrance
Gain Original
Application
Finished Hardwood, Sealed Tile, Vinyl, Ceramic, Finished Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76471
Zoro #
G915621090
UPC #
37000764717
Country of Origin
United States

Dimensions

Length
10 in
Width
8 in

Details

Mop Head Material
Cloth
Type
Wet Floor Wipes
Fragrance
Gain Original
Application
Finished Hardwood, Sealed Tile, Vinyl, Ceramic, Finished Floors
Item
Sweep Refills, Wet
For Use With
Swiffer® Sweeper Dust Mop
Mop Head Color
White

Description

Sweeper Heavy Duty Wet cloths make cleaning tough messes easy! The absorbent cloths have a dirt magnet strip to trap and lock 50% more dirt deep into the pad versus Swiffer Sweeper Multi-Surface Wet Mopping Cloths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.