
MOP PAD DRY WHT 10X17.8 IN., 16PK
Mfr # 80715512
Zoro # G516083730
product price: $18.69
/pk 16, $1.17/eaKey Features
Brush Width
18 in
Length
5.4 in
Handle Material
Steel
Mop Head Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80715512
Zoro #
G516083730
UPC #
37000339038
Country of Origin
United States
Dimensions
Brush Width
18 in
Length
5.4 in
Details
Handle Material
Steel
Item
Sweeping Pad
Mop Head Material
Nylon
Description
Swiffer Sweeper XL 5.4 in. Dry Microfiber Sweeping Pad 16 pk
- Swiffer XL Dry Cloths are 1.5X wider than regular Swiffer Sweeper cloths to pick up even more dirt, dust and hair with each swipe.
- Using thick dirt-grabbing ridges and grooves, our powerful dry sweeping cloths leave your floors cleaner than a broom, even
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.