Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Surface Floor Cleaner, 25.3 oz

  • Mfr # 08423

  • Zoro # G116283448


product price: $41.49
/pk 6, $6.92/ea

Key Features

Low Foaming
Yes
pH Value
Neutral
Container Type
Bottle
Color
Blue
Container Size
25.3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08423
Zoro #
G116283448
UPC #
030772084236
Country of Origin
Dominican Republic

Dimensions

Container Size
25.3 oz

Details

Low Foaming
Yes
pH Value
Neutral
Container Type
Bottle
Fragrance
Lavender
Color
Blue
Cleaner Form
Liquid
Maximum Drying Time
Not Rated
pH Level
7
Nonflammable
Yes
For Floor Type
Laminate, Tile, Vinyl, Wood
Rinse Required
No
Item
Multi-Surface Floor Cleaner
Primary Chemical
None
Biodegradable
Yes

Description

Multi-Surface Floor Cleaner, Cleaner Form Liquid, Container Size 25.3 oz, Container Type Bottle, For Floor Type Laminate, Tile, Vinyl, Wood, Maximum Drying Time Not Rated, Minimum Drying Time Not Applicable, pH Level 7, pH Value Neutral, Product Series Swiffer(R) PowerMop, Properties Biodegradable, Low Foam, No Rinse Required, Nonflammable, Ready to Use, Recommended Dilution Not Applicable, Standards Not Applicable, Color Blue, Flash Point Not Applicable, Fragrance Lavender

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.