Zoro Homepage

Multi-Surface Floor Cleaning Kit, 5 in

  • Mfr # 07242

  • Zoro # G016283449


product price: $37.59
/ea

Key Features

Handle Color
White
Mop Head Color
White
Compatible Manufacturer Part Number
08420, 08423, 12878
Launderable
No
Mop Head Depth
15 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07242
Zoro #
G016283449
UPC #
030772072424
Country of Origin
Dominican Republic

Dimensions

Mop Head Depth
15 3/8 in
Frame Depth
5 1/4 in
Mop Head Width
5 1/4 in
Frame Width
15 3/8 in

Details

Handle Color
White
Mop Head Color
White
Compatible Manufacturer Part Number
08420, 08423, 12878
Launderable
No
Frame Material
Aluminum
Handle Material
Aluminum
Mop Head Material
Synthetic
Series
Swiffer(R) PowerMop
Includes
(2) Batteries, (2) Mopping Pad Refills, Floor Cleaning Solution (Fresh Scent)
Ply Count
1
Dry Weight
5 lb
Frame Color
White
Handle Connection Type
Quick Change
Antimicrobial
No
Item
Multi-Surface Floor Cleaning Kit
Mop Connection Type
Hook-and-Loop
Mop Style
Flat

Description

Multi-Surface Floor Cleaning Kit, Product Type Spray Mop, Mop Connection Type Hook-and-Loop, Mop Head Material Synthetic, Handle Material Aluminum, Mop Head Width 5 1/4 in, Mop Head Depth 15 3/8 in, Launderable No, Mop Head Color White, Handle Color White, Wringer Type Not Applicable, Includes Reservoir Not Applicable, Reservoir Capacity Not Applicable, Dry Weight 5 lb, Mop End Type Not Applicable, Includes Wet Mop Tailband Not Applicable, Compatible Grainger Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.