
Multipurpose Floor and Hardwood Cleaning Solution Refill, Gain Scent, 42.2 oz Bottle
Mfr # 83061
Zoro # G816042642
product price: $10.15
/eaKey Features
Form
Liquid
Application
Floor Cleaner
Container Type
Bottle
Size
42.2 oz
For Use On
Finished Floors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83061
Zoro #
G816042642
UPC #
37000830610
Country of Origin
United States
Dimensions
Size
42.2 oz
Details
Form
Liquid
Application
Floor Cleaner
Container Type
Bottle
For Use On
Finished Floors
Fragrance
Gain
Item
Floor Cleaners/Degreasers
Description
This pre-mixed cleaning solution loosens dirt and grease and leaves your home smelling clean. This Swiffer WetJet Floor Cleaner Refill with Gain Scent is a pre-mixed cleaning solution made especially for the Swiffer WetJet all-in-one power mop. It is safe, and fast drying formula dissolves dirt and tough, sticky messes to reveal the natural beauty of your floors.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.