
PowerMop Mopping Pads, 11.41 x 5.31, 11/Box, 2 Boxes/Carton, 2PK
Mfr # 80769158
Zoro # G512922118
product price: $81.39
/pk 2, $40.70/ea
Free Shipping & Returns
Key Features
Mop Pad Size
11.41 in x 5.31 in
Mop Head Color
White; Purple
Mop Head Material
Cloth
Mop End Type
Wet/Dry Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80769158
Zoro #
G512922118
UPC #
-
Country of Origin
United States
Dimensions
Mop Pad Size
11.41 in x 5.31 in
Details
Mop Head Color
White; Purple
Mop Head Material
Cloth
Mop End Type
Wet/Dry Pad
Description
Mop smarter with the Swiffer PowerMop, an all-in-one mopping system that gives you a mop and bucket clean in half the time. The multi-surface mopping pads have 300+ scrubbing strips that reach deep into grooves and grout to remove sticky spills and daily dirt and grime.
- PowerMop multi-surface mopping pad refills.
- 5X cleaning power with hundreds of scrubbing strips that fit deep into tough to reach places and ABSORB + LOCK your toughest messes to get them off your floors.
- Safe on all finished floors.
- For use with Swiffer PowerMop.
- Buy Swiffer worry-free, if you're not completely satisfied, check out the money-back guarantee.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.