
PowerMop Mopping Pads, 15.4 x 5.3, White/Purple, 8PK
Mfr # 08189
Zoro # G715960900
product price: $31.25
/pk 8, $3.91/eaKey Features
Mop Type
Wet/Dry Pad
For Use With
Swiffer® PowerMop
Launderable
No
Mop Head Material
Microfiber
Mop Head Color
White; Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08189
Zoro #
G715960900
UPC #
-
Country of Origin
United States
Details
Mop Type
Wet/Dry Pad
For Use With
Swiffer® PowerMop
Launderable
No
Mop Head Material
Microfiber
Mop Head Color
White; Purple
Item
Wet Mop Head Pads
Mop Style
Microfiber
Application
Floors
Description
Mop smarter with the Swiffer PowerMop, an all-in-one mopping system that gives you a mop and bucket clean in half the time. The multi-surface mopping pads have 300+ scrubbing strips that reach deep into grooves and grout to remove sticky spills and daily dirt and grime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.