
PowerMop Refill Cleaning Solution, Lavender Scent, 25.3 oz Refill Bottle, 2PK
Mfr # 08423
Zoro # G016352800
product price: $17.55
/pk 2, $8.78/eaKey Features
Container Type
Bottle
Fragrance
Lavender
Effective to Remove
Dust, Food Residue, Grease, Grime, Scuff Marks, Soil, Spills
Form
Liquid
For Use On
Finished Floors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08423
Zoro #
G016352800
UPC #
-
Country of Origin
United States
Dimensions
Container Size
25.3 oz
Details
Container Type
Bottle
Fragrance
Lavender
Effective to Remove
Dust, Food Residue, Grease, Grime, Scuff Marks, Soil, Spills
Form
Liquid
Item
Floor Cleaners/Degreasers
For Use On
Finished Floors
Application
Floor Cleaner/Degreaser
Description
Mop smarter with the Swiffer PowerMop, an all-in-one mopping system that gives you a mop and bucket clean in half the time. The pre-mixed solution breaks down tough, sticky messes and dries fast-no need to rinse!
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.