PowerMop Starter Kit, 15.4 x 5.3 White/Purple Cloth Head, 26 in. Silver Aluminum Handle

  • Mfr # 80714901

  • Zoro # G810413042


product price: $44.35
/ea

Key Features

Mop Head Material
Cloth
Suggested Cleaning Application
Finished Floors
Handle Color
Silver
Handle Material
Aluminum
Handle Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80714901
Zoro #
G810413042
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
26 in
Size
15.4 x 5.3

Details

Mop Head Material
Cloth
Suggested Cleaning Application
Finished Floors
Handle Color
Silver
Handle Material
Aluminum

Description

Mop smarter with the Swiffer PowerMop, an all-in-one mopping system that gives you a mop and bucket clean in half the time. The multi-surface mopping pads have 300+ scrubbing strips that reach deep into grooves and grout to remove sticky spills and daily dirt and grime. The fresh scent of PowerMop solution will fill your home with freshness for hours.


  • Mop smarter with Swiffer PowerMop and clean in half the time.
  • 5X cleaning power with hundreds of scrubbing strips ABSORB + LOCK to clean your toughest messes and get them off your floors.
  • Large swivel head reaches under furniture and locks to make cleaning baseboards easy.
  • Reinvigorate your home and enjoy the fresh scent for hours.
  • Pre-mixed solution breaks down tough, sticky messes and dries fast-no need to rinse!
  • PowerMop is safe on all finished floors.
  • Buy Swiffer worry-free. If you're not completely satisfied, check out our money-back guarantee.
  • Kit Includes PowerMop Spray Mop, two mop pad refills, one floor cleaning solution with fresh scent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.