Shop SWIFFER
See all product information
Create Account
Scented Duster Refills, Fiber Bristle, 4PK
- Mfr # 21461
- Zoro # G923365245
product price:Â
$
15.15
/pk of 4, $3.79/ea
Key Features
Bristle Material
Fiber
Color
Clear
Suggested Cleaning Application
Allergen and Dust Removal
Material
Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21461
- Zoro #
- G923365245
- UPC #
- 37000166979
- Country of Origin
- Canada
Details
- Bristle Material
- Fiber
- Color
- Clear
- Item
- Duster
- Suggested Cleaning Application
- Allergen and Dust Removal
- Material
- Fiber
Description
Dust with soothing scents of lavender and vanilla, Specially coated fibers trap and lock dust and allergens, Helps eliminate allergens like dust mite matter, Fits Swiffer Multi-Surface Dusters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.