Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweeper Mop, 16.5 x 9 White Cloth Head, 46 in. Green/Silver Aluminum/Plastic Handle

  • Mfr # 80337555

  • Zoro # G108999401


product price: $32.55
/ea

Key Features

Mop Pad Size
16.5" x 9"
Mop Head Color
White
Handle Color
Silver/Green
Mop Head Material
Cotton
Handle Length
46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80337555
Zoro #
G108999401
UPC #
30772010969
Country of Origin
United States

Dimensions

Mop Pad Size
16.5" x 9"
Handle Length
46"

Details

Mop Head Color
White
Handle Color
Silver/Green
Mop Head Material
Cotton
Handle Material
Aluminum/Plastic
Item
Mops
Application
Floor Maintenance
For Use With
Swiffer® Sweeper® Cloths
Includes
(1) Sweeper Device; (8) Dry Cloths; (2) Wet Pads
Features
XL Dry + Wet™ Sweeping Kit

Description

Removes dust, dirt, hair and allergens from finished floors. Use with disposable Swiffer cloths (sold separately). Lightweight swivel head adjusts to get into hard-to-reach places. Use with dry or wet cloths. Mop handle breaks down into four parts for storage and to adjust length.


  • Removes dust, dirt, hair and allergens from finished floors.
  • Use with disposable Swiffer dry or wet cloths (sold separately).
  • Lightweight swivel head adjusts to get into hard-to-reach places.
  • Mop handle breaks down into four parts for storage and to adjust length.
  • Dry cloths can also be used for hand dusting electronics and furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.