Sweeper, PK 192
Mfr # 33407
Zoro # G511677675
product price:Â $74.15
/pk 192, $0.39/eaKey Features
Material
Synthetic
Number of Heads Included
192
Overall Length
8 in
Head Length
8 in
Series
Swiffer(R) Sweeper(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
33407
Zoro #
G511677675
UPC #
10037000334078
Country of Origin
United States
Dimensions
Overall Length
8 in
Head Length
8 in
Overall Width
10 in
Details
Item
Sweeper Refill
Material
Synthetic
Number of Heads Included
192
Series
Swiffer(R) Sweeper(TM)
Color
White
Attachment Type
Hook-and-Loop
Compatible Manufacturer Part Number
09060
Description
Sweeper Refill, Overall Width 10 in, Overall Length 8 in, Color White, Material Synthetic, Series Swiffer(R) Sweeper(TM), Attachment Type Hook-and-Loop, Compatible Grainger Part Number 821NT1, Compatible Manufacturer Part Number 09060, Package Quantity 192
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.